£53.49
Ex VAT
£64.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These sleek and modern hand towel dispensers are the perfect choice for busy washrooms and kitchens. The smooth design offers effective cleaning with no nooks and difficult to access areas where dirt and bacteria can build up.
Suitable for a range of Tork® hand towel refill clips, the H2 interfold system dispenses individual sheets at a time to reduce wastage. While, through reduced touchpoints and single-hand dispensing, these Elevation™ design dispensers help to reduce the spread of germs and bacteria.
Features and Benefits
• Single dispense design reduces excess usage and waste
• Modern and attractive design to elevate the look of any washroom
• Available in a range of colours to suit any taste
• Quick and easy to refill to save downtime
Typical Applications
• Washrooms
• Kitchens
• Classrooms
Notes
• Compatible with Tork® hand towel refills 471117, 471103, 100289
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | 100288, 120289 & 100297 Premium Interfold Hand Towels |
Height | 295mm |
Length | 101mm |
Material | Plastic |
MFR Part No. | 552100 |
Series | Tork Xpress™ |
Single or Twin | Single |
System | H2 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.862kg |
Width | 302mm |