£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
Part of a coordinated washroom range, the Aquarius™ Toilet roll Dispenser has a sleek, contemporary design. Offering a high-capacity solution with minimal maintenance, this dispenser is ideal for high traffic.
Features and Benefits
• Easy loading enabling time efficiency
• White, high-gloss, easy-clean finish
• No dirt or dust traps to enable efficient cleaning
• Window so you can see when refills are needed
Typical Applications
• Office environments
• High usage environments
Notes
• Can hold the main toilet roll and a stub toilet roll side by side (with a 60mm or 70mm core size).
• Please check the product specification below to see which toilet rolls are ideal for use with this product
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5027375045509 |
ECLASS Code | 22360308 |
For Use With | 8501, 8572, 8573, 8503, 8515, 8625, 8511, 8404, 8050, 8613, 8002 |
Height | 129mm |
Length | 380mm |
Material | Plastic |
MFR Part No. | 6991 |
Series | Aquarius™ |
Single or Twin | Single |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 445mm |