£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for high-traffic locations, the Tork Jumbo Toilet Roll Dispenser is a reliable solution for efficient restroom maintenance. Its extra-high capacity design ensures a consistent and readily available supply of toilet paper, saving valuable time and effort. Suitable for busy public restrooms, commercial spaces, and institutions, this dispenser's robust construction makes it well-suited for demanding environments. More than just a dispenser, it addresses the specific needs of high-traffic locations, providing a practical and efficient solution for maintaining restroom hygiene and convenience. The Tork Jumbo Toilet Roll Dispenser is the reliable choice for consistent restroom paper supply.
Features and Benefits
• Ideal for high-traffic locations, ensuring a consistent and readily available paper supply
• Extra-high capacity for efficient restroom maintenance, saving time and effort
• Robust design with lock protects the roll, preventing pilferage in demanding environments
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 325mm |
Length | 319mm |
Material | Metal |
MFR Part No. | 246040 |
Single or Twin | Single |
System | T1 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.65kg |
Width | 118mm |