£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Aquarius™ Centrefeed Roll Wiper Dispenser 7017 is essential for any business. The sleek design of these wiper dispensers make it the perfect product for any environment. The dispenser is made with rounded edges and is easy to clean with just one cloth or wiper. The rounded top prevents an accumulation of rubbish, dust and dirt.
Features and Benefits
• The dispenser is made with rounded edges and is easy to clean with just one cloth or wiper
• The rounded top prevents an accumulation of rubbish, dust and dirt
Typical Applications
• Office environments
• Garages
• Workshops
• Factories
Notes
• Compatible with WypAll® wipers (product codes 7255, 7256, 7277, 7278, 7302, 7303, 7373)
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5033848039982 |
ECLASS Code | 22360308 |
Height | 240mm |
Length | 330mm |
Material | Plastic |
MFR Part No. | 7017 |
Series | Aquarius™ |
Single or Twin | Single |
Standards Met | ISO 9001 |
Type | Wiper Centrefeed Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.263kg |
Width | 276mm |