£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
Suitable for wall mounting in bathrooms, this smoke coloured towel roll dispenser is a simple way of dispensing a controlled amount of towel. Designed to house either RT1W200R or RT2W200LP Raphael series of hand towel roll, the dispenser is fully lockable and has a lever function.
Features and Benefits
• Suited to stock either RT1W200R or RT2W200LP Raphael series hand towel rolls for versatility
• Smoke colour and semi-transparent nature allows you to see when stock needs replenishing
• Completely lockable to prevent theft and secure the towel roll in place
• Allows for controlled dispensing to reduce material wastage
Typical Applications
• Warehouses
• Schools
• Public Buildings
• Offices
Attribute | Value |
---|---|
Brand | Raphael |
Capacity | Rolls |
Colour | Smoke |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | RT1W200R RT2W200LP |
Height | 418mm |
Length | 240mm |
Material | Plastic |
MFR Part No. | LEVSMORA |
Series | Raphael |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.6kg |
Width | 302mm |