£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork® Maxi™ dispenser has a simple, but efficient design. Simple to clean and with reduced touch-points, this dispenser helps to reduce the spread of germs and maintain high levels of hygiene.
Styled for optimised dispensing to tackle the task at hand, the Maxi™ even allows single-hand dispensing.
Features and Benefits
• Wall mounted design helps to maximise floor space
• Optimised dispensing for improved productivity
• Easy to maintain and refill for reduced downtime
Typical Applications
• Warehouses
• Canteens
• Offices
• Kitchens
• Washrooms
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | Turquoise White |
Depth | 328mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | 510104 Premium Multi-Purpose Cloths 510137 Premium Multi-Purpose Cloths 520304 Premium Multi-Purpose Cloths 520337 Premium Multi-Purpose Cloths 530137 Premium Multi-Purpose Cloths 530237 Premium Multi-Purpose Cloths |
Height | 447mm |
Length | 328mm |
Material | Plastic |
MFR Part No. | 653000 |
Series | Maxi |
Single or Twin | Single |
System | W2 |
Type | Wiper Centrefeed Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.358kg |
Width | 302mm |