£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
Product Documents
The Tork® Mini Centrefeed dispenser in stainless steel is a must-have for customers seeking a compact and versatile solution in professional environments. Its functional design caters to both hand and surface wiping needs, providing efficiency in demanding settings like kitchens, workshops, and healthcare facilities. With an unrestricted flow feature, users can quickly access the required amount for their tasks. The stainless steel construction ensures durability, making it suitable for tough environments. More than just a dispenser, it's a practical and robust solution, delivering efficiency and reliability for hand and surface wiping in diverse professional settings.
Features and Benefits
• Easy cleaning improves overall hygiene
• Versatile lock mechanism controls misuse
• Robust metal construction for challenging environments
• One-hand operation for easy use
• Free flow dispensing provides flexibility and controls cross-contamination
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 356mm |
Length | 177mm |
Material | Metal |
MFR Part No. | 200040 |
Single or Twin | Single |
System | M1 |
Type | Wiper Centrefeed Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.4kg |
Width | 162mm |