£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Product Documents
Tork PeakServe® is the ultimate solution for high-traffic washrooms, prioritizing maximum cleaning efficiency and a seamless flow of people. With a remarkable capacity of 1230 towels, this innovative hand towel system, compatible with Tork PeakServe® Continuous™ hand towels, dispenses quickly and without interruption, ensuring a consistently well-maintained restroom. The system's compressed refills are designed for fast loading, enabling easy topping up at any time, and hassle-free storage and transport. Ideal for busy public restrooms and commercial spaces, Tork PeakServe® empowers staff to focus on cleaning tasks, not constant refilling, elevating overall restroom efficiency.
Features and Benefits
• Attractive and space-saving with an extra-slim design
• High capacity for reduced maintenance and minimal risk of paper shortages
• Smooth and easy towel dispensing with the patented Continuous® hand towel system
• Flexible topping up, allowing more time for cleaning tasks
• Rapid towel dispensing in 3 seconds ensures a seamless washroom flow for guests
• 250% more hand towels with compression, preventing unexpected run-outs compared to other refills and dispensers
• Carbon neutral, demonstrating a commitment to environmental responsibility
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | Black |
Depth | 101mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 491mm |
Length | 367mm |
Material | Plastic |
MFR Part No. | 552558 |
Series | PeakServe® |
Single or Twin | Single |
System | H5 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 367mm |