£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Tork Mini Jumbo Toilet Roll Dispenser in Elevation Design is a must-have for customers prioritizing time efficiency and reduced costs in medium to high-traffic washrooms. Its high capacity not only minimizes maintenance time but also guarantees a constant paper supply, making it ideal for busy environments like offices and public facilities. Beyond functionality, the Tork Elevation Design adds a touch of modernity, leaving a lasting impression on washroom guests. Efficient and seamlessly designed, this dispenser is more than just a practical solution; it's tailored for washroom management, ensuring paper is consistently available for a positive and hassle-free experience.
Features and Benefits
• Smart stub-roll holder for minimal waste, ensuring full roll consumption
• Optimal roll brake prevents free-spinning, reducing paper consumption
• See-through window signals when a refill is needed, ensuring continuous availability
Attribute | Value |
---|---|
Brand | Tork |
Colour | Silver |
ECLASS Code | 22360308 |
Height | 355mm |
Length | 254mmmm |
MFR Part No. | 460006 |
Mount Type | Wall Mounted |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 133mm |