£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Product Documents
The Kimberly-Clark Professional™ Personal Seat Cover Dispenser in white offers a stylish and easy-loading solution for dispensing single-use toilet seat covers in busy washrooms. This low-maintenance dispenser is designed to maintain high standards of hygiene and cleanliness. With a slimline, dirt-trap-free design, it provides personal comfort and added protection, making it an ideal choice for public venues. The dispenser, part of the Aquarius™ range, is compatible with Kimberly-Clark Professional Personal Seat Covers and ensures a quick and easy refill process for optimal washroom efficiency.
Features and Benefits
• This dispenser has a slimline, stylish design with no dirt traps, allowing for one-wipe-clean
• Dispenser size 33.2cm (L) x 44cm (W) x 7.7cm (D)
• Compatible with 6140
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Seat Covers |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | 6140 |
Height | 770mm |
Length | 332mm |
Material | Plastic |
MFR Part No. | 6957 |
Series | Aquarius™ |
Single or Twin | Single |
Standards Met | ISO9001 |
Type | Seat Cover Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.198kg |
Width | 440mm |