£86.49
Ex VAT
£103.79
Inc VAT
Product Details
Product Specification
The stylish pop-up box hand towel dispenser for any business seeking to project a luxurious and professional image. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to control costs through controlled dispensing. The sleek design in modern stainless steel makes it the perfect product for any washroom environment where quality is key. The dispenser is made with rounded edges and is easy to clean with just one cloth and fits securely and neatly over refills. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel.
Features and Benefits
• Dispenser size 25.1cm (L) x 14.7cm (W) x 13.7cm (D)
• Compatible with Kleenex® Ultra™ Soft POP-UP Hand Towels (product code 1126)
• Dispenses single sheets of Kleenex® Pop-Up Hand Towels
Attribute | Value |
---|---|
Brand | Kleenex |
Capacity | Sheets |
Colour | Silver |
Depth | 137mm |
Dispenser Type | Portable |
ECLASS Code | 22360308 |
For Use With | 1126 |
Length | 251mm |
Material | Steel |
MFR Part No. | 9924 |
Series | Pop-Up |
Single or Twin | Single |
System | Pop Up Box |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.8kg |
Width | 147mm |