£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
Part of a coordinated washroom range, the Aquarius™ Rolled Hand Towel Dispenser is designed to work in perfect harmony with Kleenex® and Scott® Rolled Hand Towels. The Aquarius™ Rolled Hand Towel Dispenser offers advanced protection against cross-contamination and is our most hygienic dispenser. This compact dispenser has no dirt traps, allowing for one-wipe-clean. Ideal for busy washrooms, reduce waste and unnecessary costs through controlled single sheet dispensing, plus a never-run-out replacement roll feature for a continuous supply.
Features and Benefits
• Dispenser size 37.4cm (H) x 29.7cm (W) x 24.8cm (D)
• Compatible with, recommended: 6780, 6620, 6691, 6692
• Reduces waste and unnecessary costs through controlled single sheet dispensing
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | Black |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | Kleenex® and Scott® Rolled Hand Towels |
Height | 243mm |
Length | 382mm |
Material | Plastic |
MFR Part No. | 7376 |
Series | Aquarius™ |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.8kg |
Width | 307mm |