£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Product Documents
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Slimroll™ Rolled Hand Towels. The Aquarius™ Slimroll™ Rolled Hand Towel Dispenser offers advanced protection against cross-contamination and is our most hygienic dispenser. This dispenser has a smooth high gloss, sealed design with no dirt traps, allowing for an easy one-wipe-clean. Ideal for smaller busy washrooms, the easy to load, compact design uses less wall space and reduces waste and unnecessary costs through controlled single sheet dispensing, plus a never-run-out replacement roll feature for a continuous supply.
Features and Benefits
• Dispenser size 32.4cm (H) x 29.7cm (W) x 19.2cm (D)
• Compatible with 6781, 6621, 6695 and 6696
• Compact design uses less wall space and reduces waste and unnecessary costs through controlled single sheet dispensing
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | Black |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 192mm |
Length | 234mm |
Material | Plastic |
MFR Part No. | 7956 |
Series | Aquarius™ Slimfold™ |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.31kg |
Width | 297mm |