£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
Product Documents
The Kimberly-Clark Professional™ Dispenser is part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Rolled Hand Towels. The Kimberly-Clark Professional™ Rolled Hand Towel Dispenser provides a stylish and premium stainless steel finish. The ultimate washroom solution where luxury and quality is paramount. Ideal for busy washrooms, reduce waste and unnecessary costs through controlled single sheet dispensing.
Features and Benefits
• Dispenser size 43.5cm (L) x 30.3cm (W) x 23cm (D)
• Compatible with 6765, 6668, 6667, 6665, 6688 and 6687
• Ideal for busy washrooms, reduce waste and unnecessary costs through controlled single sheet dispensing
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | Silver |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 230mm |
Length | 435mm |
Material | Steel |
MFR Part No. | 8976 |
Single or Twin | Single |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 303mm |