£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
Tork Small Pack dispensers for folded wipes are an essential solution for customers prioritizing space-saving convenience, hygiene, and eco-friendly practices. Designed for diverse applications in offices, healthcare, and public spaces, these dispensers offer compact storage and one-at-a-time dispensing, reducing both consumption and waste. The efficient design not only optimizes space but also ensures hygienic protection, aligning with the need for practicality and cleanliness. Beyond functionality, Tork Small Pack dispensers actively contribute to an environmentally responsible approach, making them a must-have for those seeking a seamless and efficient solution for dispensing folded wipes in various settings.
Features and Benefits
• Quick access to wipes for efficient use
• Wall-mounted design organizes tight workplaces, optimizing space and accessibility
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
For Use With | W8 - Wipers small pack |
Height | 146mm |
Length | 214mm |
Material | Plastic |
MFR Part No. | 655100 |
Single or Twin | Single |
System | W8 |
Type | Wiper Cloth Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.246kg |
Width | 107mm |