£71.49
Ex VAT
£85.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
• The cover opens upwards for for easy refilling
• The fully-opening cutting mechanism is easily accessible and simple to clean
• When paper is not visible, there is an easy-to-use PUSH bar for paper feeding
• Braille instructions are provided for visually impaired on the PUSH bar
• Controlled consumption, minimum resistance to draw and high capacity: up to 895 sheets per roll, depending on quality
• The lock can be used with or without a key
• The whole roll is always used. Almost fully-used rolls automatically drop into the stub roll position when the roll has a diameter of approximately 7.5 cm
• The empty cores can simply be pulled out side wards from the back of the dispenser and recycled
Attribute | Value |
---|---|
Brand | Katrin |
Capacity | Rolls |
Colour | White |
Depth | 216mm |
Dispenser Type | Wall Mounted |
EAN | 6414300090045 |
ECLASS Code | 22360308 |
Height | 403mm |
Length | 216mm |
Material | Plastic |
MFR Part No. | 90045 |
Single or Twin | Single |
Standards Met | UL94 Fire Safety and Fire Protection Regulations |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 3.437kg |
Width | 335mm |