£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Double coreless toilet paper dispenser.
Typical Applications:
•Washroom, janitorial and hygiene
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Capacity | Single Roll |
Colour | White |
EAN | 5010146004249 |
ECLASS Code | 22360308 |
For Use With | JCL100P coreless toilet rolls |
Height | 300mmmm |
Length | 220mm |
Material | Plastic |
MFR Part No. | DCPCLW |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 190mm |