£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
The Aquarius™ toilet tissue paper dispenser is designed to work in perfect harmony with the trusted and familiar Kleenex® and Scott® brands. These washroom dispensers are designed to support workplace hygiene standards and deliver a consistent washroom solution. The Aquarius™ folded toilet tissue dispenser pairs innovation and style with exceptional performance, featuring a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The fully enclosed single sheet toilet paper dispenser system and its effective single sheet dispensing ensures you only touch the product you use, helping to reduce cross contamination. Jamming, wastage and costs are minimised by the unique, patented overfilling device of this folded toilet paper dispenser which ensures a smooth dispensing experience.
Features and Benefits
• Dispenser measures 34.1cm (L) x 16.9cm (W) x 12.3cm (D)
• Compatible with a variety of Kleenex® and Scott® folded toilet tissue packs
• Jamming, wastage and costs are minimised to ensure a smooth dispensing experience
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Black |
ECLASS Code | 22360308 |
For Use With | Kleenex® and Scott® folded toilet tissue packs |
Height | 120mm |
Length | 341mm |
MFR Part No. | 7172 |
Series | Aquarius™ |
Type | Toilet Tissue Dispenser |
UNSPSC Code | 47131701 |