£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The Kimberly-Clark Professional™ Toilet Tissue Dispenser is designed to work in perfect harmony with Scott® Coreless Toilet Tissue Rolls. The dual roll Kimberly-Clark Professional™ Coreless Toilet Tissue Dispenser maximises efficiency with high capacity compact rolls and reduces waste with no cardboard core to throw away. High quality stylish design in a stainless steel finish conveys a luxurious and professional image.
Features and Benefits
• Also available in white (code 9605)
• Dispenser size 25.7cm (L) x 18.1cm (W) x 16.3cm (D)
• Maximises efficiency with high capacity compact rolls
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | Silver |
Depth | 163mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 163mm |
Length | 257mm |
Material | Steel |
MFR Part No. | 9606 |
Series | Coreless |
Single or Twin | Twin |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 181mm |