SKU:
KIM9528974K
MPN:
8974
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
This Kimberly-Clark Professional™ dispenser promotes hygiene and helps to control costs through controlled dispensing. The sleek design in modern stainless steel makes it the perfect product for any washroom environment where quality is key. The dispenser is made with rounded edges and is easy to clean with just one cloth or wiper. The sloped top prevents an accumulation of rubbish, dust and dirt. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel.
Features and Benefits
• Dispenser size 29.5cm (L) x 23.7cm (W) x 11.9cm (D)
• Compatible with Scott® Toilet Tissue (product codes 8522, 8615 and 8614)
• Promotes hygiene and helps to control costs through controlled dispensing
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | Silver |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 119mm |
Length | 295mm |
Material | Steel |
MFR Part No. | 8974 |
Single or Twin | Single |
Type | Toilet Tissue Dispenser |
UNSPSC Code | 47131701 |
Width | 237mm |