SKU:
KIM9527187K
MPN:
7187
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
The Aquarius® twin centre-feed toilet roll dispensers are designed to support workplace hygiene standards and deliver a consistent washroom solution. This black toilet roll dispenser is part of the Aquarius™ coordinated washroom range and is designed to work in perfect harmony with the trusted and familiar Scott® brand. This commercial toilet paper dispenser has controlled one-sheet dispensing for increased efficiency - helping to control usage, reduce waste and cut unnecessary costs, as well as minimise the environmental impact. Accommodating two rolls, this twin toilet roll dispenser allows each roll to be run out fully before change, minimising waste from leftover rolls. As the highest capacity twin centre-feed roll dispenser system on the market, it is ideal for a busy washroom environments. The Aquarius™ mini twin roll centre-feed toilet paper dispenser is fully enclosed to increase washroom hygiene, protecting the rolls against cross-contamination and ensuring users only touch the sheet they use. Our touch free dispensers reduce the risk of cross contamination and the high gloss, smooth rounded design of this toilet paper dispenser has no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene.
Features and Benefits
• Toilet paper dispenser measures 46.4cm (L) x 27.4cm (W) x 13.3cm (D)
• Designed to work in perfect harmony with the trusted and familiar Scott® brand
• Rounded design allows an easy one-wipe-clean for improved workplace hygiene
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | Black |
Depth | 133mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Length | 464mm |
Material | Plastic |
MFR Part No. | 7178 |
Series | Aquarius™ |
Single or Twin | Twin |
Type | Toilet Roll Centrefeed Dispenser |
UNSPSC Code | 47131701 |
Width | 274mm |