£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
The Aquarius™ Small Roll Toilet Tissue Dispenser makes an ideal solution where space is limited, helping to create a feeling of home away from home. With easy loading, it offers a smart, hygienic solution when you need it most. Robust and lockable, it has a sleek and smooth rounded design with no dirt traps, allowing an easy, one-wipe-clean.
Features and Benefits
• Dispenser size 18cm (L) x 29.8cm (W) x 12.8cm (D)
• Compatible with: 8484, 8475, 8538
• Easy loading offers a smart and hygienic solution
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | Black |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 128mm |
Length | 180mm |
Material | Plastic |
MFR Part No. | 7191 |
Series | Aquarius™ |
Single or Twin | Single |
Standards Met | ISO9001 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 0.7kg |
Width | 298mm |