£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Create a hygienic and coordinated washroom experience with the Kimberly-Clark Professional™ toiler tissue dispenser, designed to work in perfect harmony with the trusted and familiar Kleenex® and Scott® brands. These dispensers are designed to support hygiene standards and deliver an exceptional washroom solution, perfectly suited to your workplace hygiene needs. The Kimberly-Clark toilet tissue dispenser, featuring a sleek and contemporary design, is the ideal toilet tissue dispenser to create a luxurious and modern washroom image. This single sheet toilet tissue dispenser and its effective single sheet dispensing ensures you only touch the product you use, helping to promote high standards of washroom hygiene and reduce cross contamination between users. This stainless steel toilet tissue dispenser provides a refillable, reliable, anytime top up solution for washroom maintenance.
Features and Benefits
• Dispenser size 31.9cm (L) x 17.5cm (W) x 14cm (D)
• Compatible with a variety of Kleenex® and Scott® folded toilet tissue packs, recommended: 8408, 8042
• Effective single sheet dispensing means each sheet is only touched by the user, promoting higher standards of washroom hygiene and helping reduce cross-contamination and waste
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Sheets |
Colour | Silver |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 140mm |
Length | 319mm |
Material | Steel |
MFR Part No. | 8972 |
Single or Twin | Single |
Type | Toilet Tissue Dispenser |
UNSPSC Code | 47131701 |
Width | 175mm |