£114.00
Ex VAT
£136.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
• Continuous feed towel dispenser
• Use with MOL9521019W & MOL9527322F Towels
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 7322540885514 |
ECLASS Code | 22360308 |
For Use With | MOL9521019W & MOL9527322F |
Height | 731mm |
Length | 370mm |
Material | Plastic |
MFR Part No. | 552500 |
Series | PeakServe® |
Single or Twin | Single |
System | H5 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 4.7kg |
Width | 101mm |