£117.00
Ex VAT
£140.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suitable for all areas where space is at a premium and an easy to find fixed location is demanded.
Features & Benefits:
652108 Red/Smoke
652100 White/Turquoise
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | Red |
Dispenser Type | Wall Mounted |
EAN | 7322540430912 |
ECLASS Code | 22360308 |
For Use With | Wiper and Cloths Rolls |
Height | 463mm |
Length | 646mm |
Material | Metal Plastic |
MFR Part No. | 652108 |
Single or Twin | Single |
System | W1 |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 2.8kg |
Width | 274mm |