£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A modern take on a washroom necessity, the Tork Matic® hand towel roll dispensers are sleek and sophisticated to bring a touch of class to any workplace bathroom. Requiring minimum maintenance, these dispensers feature a refill indicator to keep it functioning smoothly.
Made with smooth and easy to clean surfaces, the Tork Matic® reduces the risk of cross-contamination, dispensing single sheets for reduced waste.
Features and Benefits
• Dispenses single sheets to reduce waste
• Intuitive maintenance technology reduces downtime
• Ideal for busy washrooms and other high traffic areas
Typical Applications
• Washrooms
Notes
• Compatible with Tork® towel rolls MOL9522900P, MOL9522900L, and MOL9522900M
Approvals
• Approved by the Swedish Rheumatism Association - Easy to use
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Rolls |
Colour | White |
Depth | 203mm |
Dispenser Type | Wall Mounted |
EAN | 7322540348941 |
ECLASS Code | 22360308 |
For Use With | MOL9522900L MOL9522900M MOL9522900P |
Height | 372mm |
Length | 203mm |
Material | Plastic |
MFR Part No. | 551000 |
Series | Tork Matic® |
Single or Twin | Single |
System | H1 |
Type | Hand Towel Roll Dispenser |
UNSPSC Code | 47131701 |
Weight | 3.076kg |
Width | 337mm |