£43.91
Ex VAT
£48.79
| Save 10.00%
£52.69
Inc VAT
Product Details
Product Specification
The WypAll® Reach PLUS™ General Clean™ centrefeed dispenser is a versatile, portable solution designed for efficient, hygienic wiping. Its single-sheet dispensing reduces paper consumption by up to 50%, promoting sustainability and cost control. The robust, enclosed design helps prevent contamination and improves workplace hygiene, making it ideal for healthcare, retail, food preparation, and manufacturing environments. The dispenser's flexibility allows for multiple mounting options, including under-counter, wall-mounted, or bench-top positioning, ensuring easy access wherever needed. Compatible with both white and blue WypAll® centrefeed rolls, this dispenser is a reliable and durable choice for a variety of cleaning tasks.
Features and Benefits
• Fits one white or blue roll at a time for adaptable use
• Reduces paper wastage by up to 50%, driving sustainability and cost control
• Keeps centrefeed rolls enclosed, preventing food-borne bacteria transmission and enhancing workplace hygiene
• Allows for multiple positions, including under-counter, wall-mounted, or bench-top, ensuring easy access
• Suitable for healthcare, retail, food preparation, and manufacturing settings
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | Rolls |
Colour | Black |
Depth | 271mm |
Dispenser Type | Portable |
EAN | 5033848043859 |
ECLASS Code | 22360308 |
Height | 226mm |
Material | Plastic |
MFR Part No. | 6521 |
Series | Reach PLUS™ |
Single or Twin | Single |
Type | Wiper Centrefeed Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 243mm |