£96.99
Ex VAT
£116.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Elevate your business washrooms with the Tork Xpress® Countertop Multifold Hand Towel Dispenser. The elegant Elevation Design not only adds sophistication but also provides a compact solution for spaces where wall-mounting is challenging. It ensures efficient use, reducing both consumption and waste. Ideal for offices, restaurants, and retail spaces, this dispenser's versatile black design complements any setting. The handy refill indicator prevents paper towel shortages, contributing to seamless operations in low to medium-traffic washrooms. Efficient, stylish, and practical, it's an essential addition for businesses prioritizing a high-quality washroom experience.
Features and Benefits
• Efficient one-at-a-time dispensing
• Optimal cleanliness with hygienic design
• Convenient and easy refill process
• Ideal for low to medium visitor frequency washrooms
• Proud winner of the if Product Design Award and the Red Dot Award 2009. Elevate your washroom effortlessly with efficiency, cleanliness, and award-winning design.
Attribute | Value |
---|---|
Brand | Tork |
Colour | Silver |
ECLASS Code | 22360308 |
Height | 218mm |
Length | 32.3mm |
MFR Part No. | 460005 |
Mount Type | Wall Mounted |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 116mm |