£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
Upgrade your washroom experience with the Tork Xpress® Countertop Multifold Hand Towel Dispenser in Elevation Design. Eliminate the clutter of loose towels on counters by offering a more organized and efficient solution. The sleek and modern design of Tork Elevation dispensers enhances the overall aesthetics of your space, leaving a positive impression on guests. This countertop dispenser is a convenient, hygienic, and stylish option for dispensing multifold hand towels, ensuring a neat and professional appearance in your washroom.
Features and Benefits
• One-at-a-time dispensing for reduced waste and increased hygiene.
• A sophisticated appearance, replacing stacked paper towels for better hygiene.
• Compact size, ideal for limited spaces or when mounting is not possible.
• Easy maintenance, thanks to the refill indicator signaling when a new refill is close to being needed.
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | Silver |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 218mm |
Length | 323mm |
Material | Plastic |
MFR Part No. | 5522 |
Series | Xpress® |
Single or Twin | Single |
System | H2 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 116mm |