£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Stainless Steel SmartOne® Mini Twin Dispenser is a modern and stylish solution, seamlessly fitting into upscale washrooms to enhance the facility's high-quality image. Crafted with clean lines and anti-fingerprint coated stainless steel, it ensures a sophisticated appearance that stays pristine. Ideal for premium establishments, this dispenser holds and dispenses SmartOne® Mini Toilet Tissue, providing both aesthetic appeal and practical functionality. Elevating the washroom atmosphere, it caters to those who prioritize a sleek design while offering a durable and visually pleasing addition for a lasting impression on guests.
Features and Benefits
• One-at-a-time dispensing for reduced consumption and increased hygiene
• Overfill protection ensures hassle-free maintenance, enabling easy refilling and optimal dispensing
• Extra-slim design is attractive and space-saving
• Carbon-neutral, contributing to reduced and compensated environmental impact
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | Silver |
Depth | 101mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 22360308 |
Height | 468mm |
Length | 495mm |
Material | Metal |
MFR Part No. | 460004 |
Series | Xpress® |
Single or Twin | Single |
System | H2 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Width | 317mm |