£36.49
Ex VAT
£43.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Made to dispense individual towels, the Elevation™ hand towel dispensers from Tork® help to reduce wastage and cut costs. The stylish and sleek design is available in a choice of colours, while the smooth exterior allows for quick and easy cleaning.
Suitable for Tork® singlefold/c-fold hand towels, these dispensers are quick to refill to avoid paper shortages.
Features and Benefits
• Single sheet dispensing reduces the spread of germs and viruses
• Hatch opens to the side for quick and simple refilling
• Reliable design with very few maintenance points for longevity
Typical Applications
• Busy washrooms
• Canteens
• Food prep kitchens
Notes
• Compatible with Tork® hand towels MOL9522901K
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Sheets |
Colour | Black |
Dispenser Type | Wall Mounted |
EAN | 7322540349252 |
ECLASS Code | 22360308 |
For Use With | MOL9522901K |
Height | 439mm |
Length | 136mm |
Material | Plastic |
MFR Part No. | 553008 |
Single or Twin | Single |
System | H3 |
Type | Hand Towel Dispenser |
UNSPSC Code | 47131701 |
Weight | 1.44kg |
Width | 333mm |