£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
• Pack of 12 ensures you have plenty of replacement rolls to hand
for replenishment
• Each roll is 400 metres long to last longer and perform more
economically
• Use with Dispenser NHP9529001E
Attribute | Value |
---|---|
Brand | Raphael |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5010146007448 |
ECLASS Code | 40030212 |
For Use With | NHP9529001E |
MFR Part No. | JT1400R |
Number of Ply | 1 |
Number of Sheets | 1081 |
Number of Sleeves/Rolls | 12 |
Perforated | No |
Product Form | Roll |
Roll Diameter | 145mm |
Roll Length | 400m |
Roll Type | Twin Jumbo |
Scented | No |
Sheet Length | 370mm |
Sheet Width | 90mm |
Type | Toilet Roll |
UNSPSC Code | 47120000 |