£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
"• Allows for controlled dispensing when paired with a dispenser
(sold separately)
• Recycled
• Pack of 24 ensures you have an ample amount to hand for
replacing
• Use with dispenser NHP9529001D"
Attribute | Value |
---|---|
Brand | Raphael |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
EAN | 5010146007370 |
ECLASS Code | 40030212 |
For Use With | NHP9529001D |
MFR Part No. | VT1200R |
Number of Ply | 1 |
Number of Sleeves/Rolls | 24 |
Perforated | No |
Product Form | Roll |
Roll Length | 200m |
Roll Type | Twin |
Scented | No |
Series | Versatwin |
Sheet Width | 90mm |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |