£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The Whisper® Eco Toilet Roll offers a sustainable choice with its recycled paper construction and minimalistic, eco-friendly packaging. This toilet paper supports everyday hygiene needs while reducing environmental impact, promoting a greener approach to essential hygiene products without compromising quality.
Features and Benefits
• Plastic-free luxury recycled paper with paper-wrapped rolls
• Supplied in reusable cardboard packaging
• Embossed rolls provide softness and durability
Typical Applications
• Suitable for use in all washroom settings
Attribute | Value |
---|---|
Brand | Whisper |
Certification | Recycled |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5061003020605 |
ECLASS Code | 40030212 |
MFR Part No. | TLEC02 |
Number of Ply | 2 |
Number of Sheets | 840 |
Number of Sleeves/Rolls | 40 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Conventional |
Scented | No |
Series | Eco |
Sheet Length | 110mm |
Sheet Width | 107mm |
Sheets Per Roll/Sleeve | 210 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |