£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
• 2-ply for strength and reliability
• Pack of 48 Rolls
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5061003020131 |
ECLASS Code | 40030212 |
Number of Ply | 2 |
Number of Sheets | 9600 |
Number of Sleeves/Rolls | 48 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 20m |
Roll Type | Conventional |
Scented | No |
Series | Essential™ |
Sheet Length | 100mm |
Sheet Width | 89mm |
Sheets Per Roll/Sleeve | 200 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |