£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Soft pure pulp paper for added bathroom comfort 320 sheets
per roll
Breaks down quickly in water to prevent blockages
Packaging made from a minimum of 30% recycled material
Recycled core, LDPE wrap and shrink wrap widely recycled for
an Eco-friendly option
Attribute | Value |
---|---|
Brand | Whisper |
Colour | White |
Core Diameter | 50mm |
Dispenser Type | Wall Mounted |
EAN | 5010146010028 |
ECLASS Code | 40030212 |
MFR Part No. | W320NDS |
Number of Ply | 2 |
Number of Sheets | 320 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 33.6m |
Roll Type | Conventional |
Scented | No |
Series | 320 |
Sheet Width | 92mm |
Sheets Per Roll/Sleeve | 320 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |