£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | (Unbranded) |
Certification | FSC |
Colour | White |
Core Diameter | 50mm |
Dispenser Type | Wall Mounted |
EAN | 5061003020155 |
ECLASS Code | 40030212 |
MFR Part No. | ECR2320 |
Number of Ply | 2 |
Number of Sheets | 15360 |
Number of Sleeves/Rolls | 48 |
Perforated | No |
Product Form | Roll |
Roll Length | 29m |
Roll Type | Conventional |
Scented | No |
Sheet Length | 90mm |
Sheet Width | 90mm |
Sheets Per Roll/Sleeve | 320 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |