£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
This bulk pack of toilet tissue contains 36 sleeves of white, 2-ply toilet tissue, suited for shared facilities and public toilets. Each sleeve possesses 250 sheets to ensure you have an ample amount to hand.
Features and Benefits
• 2-ply construction for comfort when using
• Economical bulk pack for cost efficiency
• Standard white colour
• Bulk pack contains 36 sleeves, each with 240 sheets to ensure you have an ample amount
Typical Applications
• Schools
• Warehouses
• Offices
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | BPT002 |
Number of Ply | 2 |
Number of Sheets | 240 |
Number of Sleeves/Rolls | 36 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Scented | No |
Sheet Length | 200mm |
Sheet Width | 103mm |
Textured/Embossed | No |
Type | Toilet Tissue |
UNSPSC Code | 47120000 |