£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
• Soft pure pulp paper for added bathroom comfort 200 sheets per roll
• Breaks down quickly in water to prevent blockage
• Packaging made from a minimum of 30% recycled material
• Recycled core, LDPE wrap and shrink wrap widely recycled for an Eco-friendly option
Attribute | Value |
---|---|
Brand | Whisper |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5061003020230 |
ECLASS Code | 40030212 |
MFR Part No. | TLSOFT2 |
Number of Ply | 2 |
Number of Sheets | 8000 |
Number of Sleeves/Rolls | 40 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Conventional |
Scented | No |
Series | Soft |
Sheets Per Roll/Sleeve | 200 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |