£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed for comfort, the Essentials™ Jumbo Toilet Rolls offer a long-lasting and economic choice for a range of settings. The 2-ply tissue is super absorbent to leave you feeling pleasantly dry, while the extra soft texture adds a touch of luxury and comfort.
Features and Benefits
• A sustainable option made with recycled fibres in the UK
• Soft tissue for user comfort
• Designed to quickly break down in water to avoid blockages
• Jumbo roll is long-lasting and reduces replacement times
Typical Applications
• Washrooms
• Public toilets
• Guest bathrooms
• Hospitality
Approvals
• EU Ecolabel certified
Standards
• CHSA Soft Tissue Standard
Notes
• All packaging is widely recycled including LDPE wrap
• Compatible dispenser DCPJTW
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
MFR Part No. | J26400N |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Perforated | No |
Product Form | Roll |
Roll Diameter | 250mm |
Roll Length | 400m |
Roll Type | Jumbo |
Scented | No |
Series | Essential™ |
Sheet Width | 90mm |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |