£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
S-T-Roll
High quality 2-ply white toilet tissue. Suitable for domestic and professional use.
Standard Roll
Sheets per roll: 200.
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5036140326774 |
ECLASS Code | 40030212 |
Number of Ply | 2 |
Number of Sheets | 7200 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Conventional |
Scented | No |
Sheets Per Roll/Sleeve | 200 |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |