£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
• Diamond embossed for a touch of class, 3 ply paper
• Made from high-quality pure pulp
• Quick breakdown in water prevents blockages
• Suitable for use with any dispenser for convenience
• Packaging made with 30% recycled content for a more sustainable solution
Attribute | Value |
---|---|
Brand | Whisper |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5061003020247 |
ECLASS Code | 40030212 |
MFR Part No. | TULTRA3 |
Number of Ply | 3 |
Number of Sheets | 6400 |
Number of Sleeves/Rolls | 40 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Conventional |
Scented | No |
Series | Ultra 3 |
Sheets Per Roll/Sleeve | 160 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |