£86.49
Ex VAT
£103.79
Inc VAT
Product Details
Product Specification
Product Documents
• Unique 2-Ply coreless toilet roll
• For use with the Tork Twin Coreless Mid Size Toilet Roll Dispenser
• Absorbent 2-Ply construction
• Coreless design for reduced waste
• 900 sheets per roll
• Use with dispenser MOL9520585A
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
For Use With | MOL9520585A |
MFR Part No. | 472199 |
Number of Ply | 2 |
Number of Sheets | 900 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 131mm |
Roll Length | 103.5m |
Roll Type | Mid Size |
Scented | No |
Series | Coreless |
Sheet Length | 115mm |
Sheets Per Roll/Sleeve | 900 |
System | T7 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |