£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
• 2 ply quality toilet tissue
• The sheets are folded to prevent ripping when they are pulled from the dispenser to reduce waste
• Dispenses single sheets at a time so users touch only the sheets they use to maximise hygiene
• Use dispenser KIM9526946K or KIM9526990K or KIM9525365K or KIM9525394K
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
ECLASS Code | 40030212 |
MFR Part No. | 8408 |
Number of Ply | 2 Ply |
Number of Sheets | 7200 |
Number of Sleeves/Rolls | 36 |
Product Form | Folded |
Type | Toilet Tissue Sleeve |
UNSPSC Code | 47120000 |