£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Kleenex Toilet Roll Uplifts your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace.Kleenex standard roll toilet tissue is a high quality toilet paper that creates an enhanced washroom experience.
Features and Benefits
• Made from 100% pure fibres to provide elevated care.
• The quilted 4 ply toilet paper sheets are soft and luxurious and each toilet roll is made from 100% pure fibres to provide elevated care
• Supports high hygiene standards in the work place
• Compatible with a variety of Kimberly-Clark toilet paper dispensers, including the Aquarius twin roll commercial toilet paper dispenser in white and black and fits most standard roll cored toilet paper dispensers.
• For environmental assurance, this Kleenex toilet paper is FSC certified and has reliable flushability.
Attribute | Value |
---|---|
Brand | Kleenex |
Certification | FSC |
Colour | White |
Core Diameter | 45mm |
Dispenser Type | Wall Mounted |
EAN | 5027375048791 |
ECLASS Code | 40030212 |
MFR Part No. | 8484 |
Number of Ply | 4 |
Number of Sheets | 3840 |
Number of Sleeves/Rolls | 24 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Small |
Scented | No |
Series | Premium |
Sheet Length | 120mm |
Sheet Width | 98mm |
Sheets Per Roll/Sleeve | 160 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |