£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Product Documents
Scott Performance Jumbo Toilet Tissues, 6 Rolls are designed to support hygiene standards in the washroom, without compromising on the quality and value.
Features and Benefits
• Delivers reliable flushability to prevent blockages and maintain workplace hygiene
• Each roll lasts 9 times longer than other standard commercial toilet roll
• Made from 100% recycled fibres and carries the European Ecolabel
• FSC certified, meaning that these toilet tissues are made from or contain wood that comes from FSC certified forests
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 76mm |
Dispenser Type | Wall Mounted |
EAN | 5027375007286 |
ECLASS Code | 40030212 |
MFR Part No. | 8501 |
Number of Ply | 2 |
Number of Sheets | 9477 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 2400m |
Roll Type | Jumbo |
Scented | No |
Series | Essential™ |
Sheet Length | 380mm |
Sheet Width | 90mm |
Sheets Per Roll/Sleeve | 1053 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |