SKU:
KIM9528569K
MPN:
8569
£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Scott Toilet Tissue, 2Ply 314m/roll 6rolls 1280 sheets are designed to support washroom hygiene compliance control in the workplace. For increased hygiene in critical environments from one of the world's most trusted brands, choose Scott Control 2 ply toilet paper.
Features and Benefits
• Scott Control Centrefeed Toilet Tissue, 2 Ply, 6 Rolls Scott Control centrefeed toilet roll offers dispensing of single toilet paper sheets, meaning you only touch the sheets you use, helping to maximise washroom hygiene whilst controlling usage, reducing waste and cutting unnecessary costs.
• The touch free dispensers reduce the risk of cross contamination
• Each toilet roll is designed to last more than twice as long between refills
• Designed to support washroom hygiene compliance control in the workplace
• For where workplace hygiene and contamination control is a priority .
• The toilet paper sheets are 7% bigger than other centrefeed toilet tissue systems and offer excellent paper disintegration for fewer toilet blockages, providing added washroom hygiene.
• Made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability.
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5027375051159 |
ECLASS Code | 40030212 |
MFR Part No. | 8569 |
Number of Ply | 2 Ply |
Number of Sheets | 1280 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Type | Toilet Roll |
UNSPSC Code | 47120000 |