SKU:
KIM9528591K
MPN:
8591
£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Scott Toilet Tissue paper is designed to last more than twice as long between refills and serving 254 more people than a typical twin roll mini jumbo toilet tissue system. The commercial toilet paper sheets are 7% bigger than other centrefeed toilet tissue systems and offer excellent paper disintegration for fewer toilet blockages, providing added washroom hygiene.
Features and Benefits
• For where workplace hygiene and contamination control is a priority.
• Scott Control centrefeed toilet roll offers dispensing of single toilet paper sheets, meaning you only touch the sheets you use, helping to maximise washroom hygiene whilst controlling usage, reducing waste and cutting unnecessary costs.
• A touch free dispensers reducing the risk of cross contamination
• Each centrefeed toilet roll has 833 sheets and when loaded into the Scott Control mini twin centrefeed toilet tissue dispenser (product codes 7186 & 7187) offers 79% more metres than other centrefeed toilet tissue systems.
• For environmental assurance, Scott Control centrefeed toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability.
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
EAN | 5027375052880 |
ECLASS Code | 40030212 |
For Use With | KIM9527186K |
MFR Part No. | 8591 |
Number of Ply | 2 |
Number of Sheets | 9996 |
Number of Sleeves/Rolls | 12 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 204m |
Roll Type | Jumbo |
Scented | No |
Sheet Length | 245mm |
Sheet Width | 106mm |
Sheets Per Roll/Sleeve | 833 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |