£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for busy and demanding washrooms, the Essential™ jumbo toilet rolls from Scott® are the perfect solution for any workplace setting. The 2-ply rolls are bonded down both side-edges to enhance user confidence and reduce waste.
Features and Benefits
• Lasts 5X longer than a standard toilet roll for cost efficiency
• Cold water-soluble to guard against blocked drains
• Made from 100% recycled fibres for a sustainable and economical solution
Notes
• Carries the European Ecolabel
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
EAN | 0360000827220 |
ECLASS Code | 40030212 |
For Use With | KIM9528974K |
MFR Part No. | 8615 |
Number of Ply | 2 |
Number of Sheets | 500 |
Number of Sleeves/Rolls | 12 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Mini Jumbo |
Scented | No |
Sheet Length | 400mm |
Sheet Width | 90mm |
Sheets Per Roll/Sleeve | 500 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |