£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
The Advanced Tork Conventional Toilet Roll delivers a comforting touch for guests away from home, efficiently catering to low-traffic washrooms. Specifically designed to strike a harmonious balance between cost-effectiveness and performance, this toilet paper ensures a reliable and economical solution for various establishments.
Features and Benefits
• Cost-effective toilet paper for low-traffic washrooms
• Provides guests with the comfort of home away from home
• Balances affordability and quality without compromising performance
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030212 |
For Use With | MOL9520570S MOL9520571T |
MFR Part No. | 10032 |
Number of Ply | 2 |
Number of Sheets | 11520 |
Number of Sleeves/Rolls | 36 |
Perforated | Yes |
Product Form | Roll |
Roll Diameter | 111mm |
Roll Length | 35.2m |
Roll Type | Conventional |
Scented | No |
Series | Advanced |
Sheet Length | 110mm |
Sheets Per Roll/Sleeve | 320 |
System | T4 |
Textured/Embossed | Yes |
Type | Toilet Roll |
UNSPSC Code | 47120000 |